Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STENNER

Tank Mixer, 30 Gal.

  • Item# 19H374
  • Mfr. Model# SMS30AG1
  • Catalog Page# 3349
  • UNSPSC# 23191101
Tank Mixer,30 Gal. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $380.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 9.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Encapsulated design enhances safety and eliminates dead spots around tank perimeter. For applications that mix powdered or granular solids into aqueous solutions or viscous liquids. Must be used with matching size Stenner tank. Tank-mounted and secured with safety screws. 6-ft. power cord. Rated for indoor use only. Not for swimming pool or marine use. UL and C-UL Listed.

View More

Technical Specs

  • Item Tank Mixer
  • Size 30 Gal.
  • Length (In.) 24-1/2
  • Max. RPM 2200
  • Shaft Dia. (In.) 3/16
  • Shaft Length (In.) 21-7/8
  • Dia. 1-3/8
  • HP 1/30
  • Motor 120VAC Single Phase
  • Motor Type Open, Electric
  • Mounting Brackets PVC
  • Propeller Axial Screw
  • Shaft Material Fiberglass
  • For Use With 1DLW9
  • Material Nylon, PVC, Santoprene, Silicone, PC, Fiberglass
  • Recommended Use Soda Ash Solutions
  • Function Agitate, Mix Water Based Solutions.
  • Application Well Suited for Intermittent Duty Applications to Mix or Keep Low Concentrations of Solids Suspended in Water, Typical Appication is Soda Ash
  • Includes Safety Screw
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.