Skip Content

 
STENNER

Peristaltic Metering Pump

Peristaltic Metering Pump close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Pump Type Peristaltic 
  • Suction Lift 25 ft. 
  • Item Chemical Metering Pump 
Max. Pressure
Please Select
Max. Viscosity
Please Select
Turn Down Ratio
Please Select
Max. Flow Rate
Please Select
Voltage
Please Select
Tubing Material
Please Select
Motor HP
Please Select

Your Filters:

Clear All
SG_Brand
  • STENNER 
Select items to compare View Compare
34 Products
Compare /
Item #
Mfr.
Model #
Max. Pressure
Max. Viscosity
Turn Down Ratio
Max. Flow Rate
Voltage
Tubing Material
Motor HP
Price
Qty
Please use Qty box to add item(s) to cart.
M0714PJG1
100 psi
100 CPS
1.7 gph
120
Santoprene
1/30

$1,294.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $1,294.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 100 CPS
  • Suction Lift 25 ft.
  • Max. Flow Rate 1.7 gph
  • Voltage 120
  • Tubing Material Santoprene
  • Motor HP 1/30
  • Item Chemical Metering Pump
S05105751GG1
100 psi
1500 CPS
0.21 gph
120
Santoprene
1/30

$1,510.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,510.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Max. Flow Rate 0.21 gph
  • Voltage 120
  • Tubing Material Santoprene
  • Motor HP 1/30
  • Item Chemical Metering Pump
S10105751GG1
100 psi
1500 CPS
0.42 gph
120
Santoprene
1/30

$1,510.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,510.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Max. Flow Rate 0.42 gph
  • Voltage 120
  • Tubing Material Santoprene
  • Motor HP 1/30
  • Item Chemical Metering Pump
S17105754PG1
100 psi
1500 CPS
0.71 gph
120
Santoprene
1/30

$1,510.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,510.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Max. Flow Rate 0.71 gph
  • Voltage 120
  • Tubing Material Santoprene
  • Motor HP 1/30
  • Item Chemical Metering Pump
S17105751GG1
100 psi
1500 CPS
0.71 gph
120
Santoprene
1/30

$1,510.00 / each

Enter location to check availability
Catalog Page #  NA

Price $1,510.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Max. Flow Rate 0.71 gph
  • Voltage 120
  • Tubing Material Santoprene
  • Motor HP 1/30
  • Item Chemical Metering Pump
45MFH2A1SUG1
100 psi
1500 CPS
10 gpd
115
Santoprene
1/30

$465.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $465.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Max. Flow Rate 10 gpd
  • Voltage 115
  • Tubing Material Santoprene
  • Motor HP 1/30
  • Item Chemical Metering Pump
85MFH2A1SUG1
100 psi
1500 CPS
17 gpd
115
Santoprene
1/30

$480.25 / each

Enter location to check availability
Catalog Page #  3349 

Price $480.25 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Max. Flow Rate 17 gpd
  • Voltage 115
  • Tubing Material Santoprene
  • Motor HP 1/30
  • Item Chemical Metering Pump
45MFH1A1SUG1
100 psi
1500 CPS
3 gpd
115
Santoprene
1/30

$501.50 / each

Enter location to check availability
Catalog Page #  3349 

Price $501.50 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Max. Flow Rate 3 gpd
  • Voltage 115
  • Tubing Material Santoprene
  • Motor HP 1/30
  • Item Chemical Metering Pump
M071JG1
100 psi
1500 CPS
3.5 oz/min
120
Santoprene
1/30

$954.00 / each

Enter location to check availability
Catalog Page #  NA

Price $954.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Max. Flow Rate 3.5 oz/min
  • Voltage 120
  • Tubing Material Santoprene
  • Motor HP 1/30
  • Item Chemical Metering Pump
85MFH7A1SUG1
100 psi
1500 CPS
40 gpd
115
Santoprene
1/30

$473.75 / each

Enter location to check availability
Catalog Page #  3349 

Price $473.75 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Max. Flow Rate 40 gpd
  • Voltage 115
  • Tubing Material Santoprene
  • Motor HP 1/30
  • Item Chemical Metering Pump
85MFH1A1SUG1
100 psi
1500 CPS
5 gpd
115
Santoprene
1/30

$504.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $504.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Max. Flow Rate 5 gpd
  • Voltage 115
  • Tubing Material Santoprene
  • Motor HP 1/30
  • Item Chemical Metering Pump
SVP4H1A1S2G1
100 psi
1500 CPS
20:1
0.21 gph
115
Polyethylene
1/30

$1,279.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $1,279.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 20:1
  • Max. Flow Rate 0.21 gph
  • Voltage 115
  • Tubing Material Polyethylene
  • Motor HP 1/30
  • Item Chemical Metering Pump
85MJH1A1STG1
100 psi
1500 CPS
20:1
0.21 gph
115
Polyethylene
1/30

$615.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $615.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 20:1
  • Max. Flow Rate 0.21 gph
  • Voltage 115
  • Tubing Material Polyethylene
  • Motor HP 1/30
  • Item Chemical Metering Pump
SVP1H1A1S2G1
100 psi
1500 CPS
20:1
0.21 gph
115
Polyethylene
1/30

$1,064.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $1,064.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 20:1
  • Max. Flow Rate 0.21 gph
  • Voltage 115
  • Tubing Material Polyethylene
  • Motor HP 1/30
  • Item Chemical Metering Pump
85MJH2A1STG1
100 psi
1500 CPS
20:1
0.71 gph
115
Polyethylene
1/30

$609.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $609.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 20:1
  • Max. Flow Rate 0.71 gph
  • Voltage 115
  • Tubing Material Polyethylene
  • Motor HP 1/30
  • Item Chemical Metering Pump
SVP4H2A1S2G1
100 psi
1500 CPS
20:1
0.71 gph
115
Polyethylene
1/30

$1,410.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $1,410.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 20:1
  • Max. Flow Rate 0.71 gph
  • Voltage 115
  • Tubing Material Polyethylene
  • Motor HP 1/30
  • Item Chemical Metering Pump
SVP1H2A1S2G1
100 psi
1500 CPS
20:1
0.71 gph
115
Polyethylene
1/30

$1,064.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $1,064.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 20:1
  • Max. Flow Rate 0.71 gph
  • Voltage 115
  • Tubing Material Polyethylene
  • Motor HP 1/30
  • Item Chemical Metering Pump
85MJH7A1STG1
100 psi
1500 CPS
20:1
1.67 gph
115
Polyethylene
1/30

$623.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $623.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 20:1
  • Max. Flow Rate 1.67 gph
  • Voltage 115
  • Tubing Material Polyethylene
  • Motor HP 1/30
  • Item Chemical Metering Pump
SVP4H7A1S2G1
100 psi
1500 CPS
20:1
1.67 gph
115
Polyethylene
1/30

$1,291.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $1,291.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 20:1
  • Max. Flow Rate 1.67 gph
  • Voltage 115
  • Tubing Material Polyethylene
  • Motor HP 1/30
  • Item Chemical Metering Pump
SVP1H7A1S2G1
100 psi
1500 CPS
20:1
1.67 gph
115
Polyethylene
1/30

$1,071.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $1,071.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 100 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 20:1
  • Max. Flow Rate 1.67 gph
  • Voltage 115
  • Tubing Material Polyethylene
  • Motor HP 1/30
  • Item Chemical Metering Pump
M0514PJG1
25 psi
100 CPS
4.0 gph
120
Santoprene
1/30

$1,294.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $1,294.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 25 psi
  • Max. Viscosity 100 CPS
  • Suction Lift 25 ft.
  • Max. Flow Rate 4.0 gph
  • Voltage 120
  • Tubing Material Santoprene
  • Motor HP 1/30
  • Item Chemical Metering Pump
E10VXAA1S6G1
25 psi
100 CPS
8:1
0.31 gph
120
Santoprene

$324.00 / each

Enter location to check availability
Catalog Page #  3348 

Price $324.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 25 psi
  • Max. Viscosity 100 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 8:1
  • Max. Flow Rate 0.31 gph
  • Voltage 120
  • Tubing Material Santoprene
  • Item Chemical Metering Pump
E10VXBA1S6G1
25 psi
100 CPS
8:1
0.58 gph
120
Santoprene

$341.50 / each

Enter location to check availability
Catalog Page #  3348 

Price $341.50 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 25 psi
  • Max. Viscosity 100 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 8:1
  • Max. Flow Rate 0.58 gph
  • Voltage 120
  • Tubing Material Santoprene
  • Item Chemical Metering Pump
E20VXBA1S6G1
25 psi
100 CPS
8:1
1.03 gph
120
Santoprene

$341.50 / each

Enter location to check availability
Catalog Page #  3348 

Price $341.50 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 25 psi
  • Max. Viscosity 100 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 8:1
  • Max. Flow Rate 1.03 gph
  • Voltage 120
  • Tubing Material Santoprene
  • Item Chemical Metering Pump
E20VXCA1S6G1
25 psi
100 CPS
8:1
1.62 gph
120
Santoprene

$341.50 / each

Enter location to check availability
Catalog Page #  3348 

Price $341.50 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 25 psi
  • Max. Viscosity 100 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 8:1
  • Max. Flow Rate 1.62 gph
  • Voltage 120
  • Tubing Material Santoprene
  • Item Chemical Metering Pump
45MFL5A1SUG1
25 psi
1500 CPS
50 gpd
115
Santoprene
1/30

$426.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $426.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 25 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Max. Flow Rate 50 gpd
  • Voltage 115
  • Tubing Material Santoprene
  • Motor HP 1/30
  • Item Chemical Metering Pump
85MFL5A1SUG1
25 psi
1500 CPS
85 gpd
115
Santoprene
1/30

$434.50 / each

Enter location to check availability
Catalog Page #  3349 

Price $434.50 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 25 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Max. Flow Rate 85 gpd
  • Voltage 115
  • Tubing Material Santoprene
  • Motor HP 1/30
  • Item Chemical Metering Pump
M051JG1
25 psi
1500 CPS
8.4 oz/min
120
Santoprene
1/30

$954.00 / each

Enter location to check availability
Catalog Page #  NA

Price $954.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 25 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Max. Flow Rate 8.4 oz/min
  • Voltage 120
  • Tubing Material Santoprene
  • Motor HP 1/30
  • Item Chemical Metering Pump
45MJL5A1STG1
25 psi
1500 CPS
20:1
2.08 gph
115
Polyethylene
1/30

$593.50 / each

Enter location to check availability
Catalog Page #  3349 

Price $593.50 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 25 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 20:1
  • Max. Flow Rate 2.08 gph
  • Voltage 115
  • Tubing Material Polyethylene
  • Motor HP 1/30
  • Item Chemical Metering Pump
85MJL5A1STG1
25 psi
1500 CPS
20:1
3.54 gph
115
Polyethylene
1/30

$605.50 / each

Enter location to check availability
Catalog Page #  3349 

Price $605.50 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 25 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 20:1
  • Max. Flow Rate 3.54 gph
  • Voltage 115
  • Tubing Material Polyethylene
  • Motor HP 1/30
  • Item Chemical Metering Pump
SVP1L5A1S2G1
25 psi
1500 CPS
20:1
3.54 gph
115
Polyethylene
1/30

$1,064.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $1,064.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 25 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 20:1
  • Max. Flow Rate 3.54 gph
  • Voltage 115
  • Tubing Material Polyethylene
  • Motor HP 1/30
  • Item Chemical Metering Pump
SVP4L5A1S2G1
25 psi
1500 CPS
20:1
3.54 gph
115
Polyethylene
1/30

$1,266.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $1,266.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 25 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 20:1
  • Max. Flow Rate 3.54 gph
  • Voltage 115
  • Tubing Material Polyethylene
  • Motor HP 1/30
  • Item Chemical Metering Pump
170JL5A1STG1
25 psi
1500 CPS
20:1
7.08 gph
115
Polyethylene
1/30

$800.00 / each

Enter location to check availability
Catalog Page #  3349 

Price $800.00 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 25 psi
  • Max. Viscosity 1500 CPS
  • Suction Lift 25 ft.
  • Turn Down Ratio 20:1
  • Max. Flow Rate 7.08 gph
  • Voltage 115
  • Tubing Material Polyethylene
  • Motor HP 1/30
  • Item Chemical Metering Pump
E20MH81S6G1
80 psi
50 CPS
2.7 oz/min
120
Santoprene

$502.50 / each

Enter location to check availability
Catalog Page #  NA

Price $502.50 / each

Technical Specs

  • Pump Type Peristaltic
  • Max. Pressure 80 psi
  • Max. Viscosity 50 CPS
  • Suction Lift 25 ft.
  • Max. Flow Rate 2.7 oz/min
  • Voltage 120
  • Tubing Material Santoprene
  • Item Chemical Metering Pump
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More