Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
STENNER

Peristaltic Chemical Metering Pump, Max. Flow Rate: 1.92 gph, Max. Pressure: 25 psi

  • Item# 1DLW7
  • Mfr. Model# M201LCA1SXG1
  • Catalog Page# N/A
  • UNSPSC# 40151501
Peristaltic Chemical Metering Pump, Max. Flow Rate: 1.92 gph, Max. Pressure: 25 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Chemical Metering Pump
  • Pump Type Peristaltic
  • Max. Pressure 25 psi
  • Max. Viscosity 100 CPS
  • Voltage 115
  • Turn Down Ratio 100:1
  • Max. Flow Rate 1.92 gph
  • Self-Priming Yes
  • Suction Lift 20 ft.
  • Reproducibility +/-5%
  • Motor RPM Variable
  • Body Material Polycarbonate
  • Tubing Material Santoprene
  • Head and Fitting Material Polycarbonate/PVC
  • Height 5-3/4"
  • Length 4-7/8"
  • Width 3-5/8"
  • Number of Feeds 1
  • Cord Length 6 ft.
  • Min. Flow Rate 0.46 gpd
  • cc/Min. 120.9
  • Hz 60
  • Standards UL, cUL Listed
  • Includes 20 ft. of Polyethylene Tubing, Three Ferrules, Three Connecting Nuts, Weighted Strainer, Injection Fitting, Spare Tube and Manual
  • Features Illuminated Potentiometer Indicates Pump is Powered. Potentiometer Flashes at Settings of 25%, 50%, 75% and 100%
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.