ST
STENNER

No. 5 Pump Head Service Kit-25psi for 4NA14, 4NA15, 4NA16, 4NA20, 4NA24, 4VZG6, 4VZG7 where Serial N

  • Item # 29FJ89
  • My Part #
  • Mfr. Model # QP255KG1
  • Catalog Page # N/A
  • UNSPSC # 41105105
No. 5 Pump Head Service Kit-25psi for 4NA14, 4NA15, 4NA16, 4NA20, 4NA24, 4VZG6, 4VZG7 where Serial N close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $67.46 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Polycarbonate head with collapsible roller design permits quick, easy tool-free tube change. 1-pc. peristaltic pump tube construction for greater durability and long life.

View More

Technical Specs

  • Item No. 5 Pump Head Service Kit-25psi
  • Fits Brand Stenner
  • For Use With Grainger Item Number 4NA14, 4NA15, 4NA16, 4NA20, 4NA24, 4VZG6, 4VZG7 where Serial Number Pre-Fix is Post 042911
  • For Use With Mfr. Model Number 45MJL5A1STG1, 85MJL5A1STG1, SVP1L5A1S2G1, SVP4L5A1S2G1, 45MFL5A1SUG1, 85MFL5A1SUG1
  • Includes Pump Tube, Roller Assembly, Duckbill, Connecting Nuts (2), Ferrules (3), Latches (23)
  • Type Kit
  • For Use With Service Kit in Use on Pumps where Serial Number Pre-Fix is Post 042911, For Use With 4NA14, 4NA15, 4VZG6, 4VZG7, 4NA24, 4NA20, 12L291
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.