TP
STENNER

7-1/2, 15 or 30-gal. Pump Mounted Panel System

  • Item # 29FJ83
  • My Part #
  • Mfr. Model # E20PHG81S725G1
  • Catalog Page # N/A
  • UNSPSC # 40151564
7-1/2, 15 or 30-gal. Pump Mounted Panel System close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Pumps~Chemical Pumps~Chemical Metering Pump Systems


$1,092.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 16.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Economical metering pump system features proportional feed for treatment of well water systems with variable flow rates and a convenient panel-mount configuration. Self-priming to 25 ft. Ideal for use in disinfection, oxidation, and pH control via a water meter input signal.

View More

Technical Specs

  • Item Pump Mounted Panel System
  • Includes Pump E20PHG81S5
  • Max. Flow (gpd) 16
  • Min. Flow Rate (GPD) 1.6
  • Max. Pressure (PSI) 80
  • Suction Lift (Ft.) 25
  • Max. Viscosity 100 cps
  • Turn Down Ratio 10:1
  • Accuracy (%) +/-2%
  • Voltage 120/60Hz
  • Pulse Rate 2 ppg
  • Power Cord 10 ft.
  • Self-Priming Yes
  • Body Material Polycarbonate
  • Tubing Material Pump Tube & Check Valve Duckbill Santoprene, FDA Approved, Suction/Discharge Tubing, Ferrules Polyethylene, FDA Approved
  • Seals and O-Rings Santoprene, FDA Approved
  • Head and Fitting Material Polycarbonate, Polypropylene or Type 1 Rigid PVC, NSF61 Listed
  • Tank (Gal.) 7-1/2, 15 or 30
  • Tank Material Polyethylene, Approved to NSF/ANSI 61, Lid with Child Resistant Lock, Polypropylene, Grommets Viton, Screws Stainless Steel
  • Standards UL 1081 indoor/outdoor, NSF/ANSI 61
  • Includes Lid, Grommets, Screws
How can we improve our Technical Specifications?

Compliance and Restrictions


Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.