Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STEINER

Transparent Vinyl Welding Screen, Height: 6 ft., Width: 8 ft., Charcoal Gray

  • Item# 5UZ22
  • Mfr. Model# 532-6X8
  • Catalog Page# 3026
  • Catalog Group# H6757
  • UNSPSC# 23171528
Transparent Vinyl Welding Screen, Height: 6 ft., Width: 8 ft., Charcoal Gray close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $165.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 22.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This free-standing Protect-O-Screen® protects workers, material, and equipment from the hazards of welding sparks, spatter, and UV flash. Constructed with 3/4" crossbars and 7/8" corners and legs, the sturdy 18-gauge black steel, rust-resistant, enamel-finish, square tube frame is designed to eliminate the slipping and twisting that occur with round tube frames. Easy-Slide™ slip-fit connection permits quick and easy assembly without tools. The unique modular design allows addition, removal, replacement, and rearrangement of individual panels to quickly adapt to new requirements. Optional casters are available separately.

View More

Technical Specs

  • Item Welding Screen
  • Width 8 ft.
  • Height 6 ft.
  • Color Charcoal Gray
  • Material Transparent Vinyl
  • Thickness 0.014"
  • Material Weight 13 oz./sq. yd.
  • Withstand Temp. 150 Degrees F
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Features Protects from Harmful UV Rays and Sparks for The Casual Viewer, Reduces Visible Flash and Allows Light Into Work Area
  • Includes 3/4" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic Ties
  • Standards California Fire Marshal Approved
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by We bought 8 of these and I put them together in about 2-1/2 hours. They all went together perfectly and are now in use.I highly recomend these. July 23, 2012
  • 2016-07-23 T02:06:10.284-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_5UZ22, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.