Welding Jacket

29 products found with these common attributes:
  • Brand STEINER
  • Item Welding Jacket
  • Length 30"
Narrow your results by
Size
Please Select
Color
Please Select
Material
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Size
Color
Material
Price
Qty
Please use Qty box to add item(s) to cart.
Black Carbonized Fiber Welding Jacket, Size: 2XL, 30
1360-2X
2XL
Black
Carbonized Fiber

$267.00 / each

Enter location to check availability
Catalog Page #  1717 

Web Price $267.00 / each

Technical Specs

  • Item Welding Jacket
  • Size 2XL
  • Length 30"
  • Color Black
  • Material Carbonized Fiber
Black Cotton Welding Jacket, Size: 2XL, 30
1160-2X
2XL
Black
Cotton

$36.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $36.50 / each

Technical Specs

  • Item Welding Jacket
  • Size 2XL
  • Length 30"
  • Color Black
  • Material Cotton
Brown Cowhide Welding Jacket, Size: 2XL, 30
9215-2X
2XL
Brown
Cowhide

$105.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $105.50 / each

Technical Specs

  • Item Welding Jacket
  • Size 2XL
  • Length 30"
  • Color Brown
  • Material Cowhide
Green 100% 12 oz. Flame-Resistant Cotton Welding Jacket, Size: 2XL, 30
1038-2X
2XL
Green
100% 12 oz. Flame-Resistant Cotton

$33.50 / each

Enter location to check availability
Catalog Page #  1715 

Web Price $33.50 / each

Technical Specs

  • Item Welding Jacket
  • Size 2XL
  • Length 30"
  • Color Green
  • Material 100% 12 oz. Flame-Resistant Cotton
Green 100% 9 oz. Flame-Resistant Cotton Welding Jacket, Size: 2XL, 30
1030-2X
2XL
Green
100% 9 oz. Flame-Resistant Cotton

$41.25 / each

Enter location to check availability
Catalog Page #  1717 

Web Price $41.25 / each

Technical Specs

  • Item Welding Jacket
  • Size 2XL
  • Length 30"
  • Color Green
  • Material 100% 9 oz. Flame-Resistant Cotton
Black Carbonized Fiber Welding Jacket, Size: 3XL, 30
1360-3X
3XL
Black
Carbonized Fiber

$267.00 / each

Enter location to check availability
Catalog Page #  1717 

Web Price $267.00 / each

Technical Specs

  • Item Welding Jacket
  • Size 3XL
  • Length 30"
  • Color Black
  • Material Carbonized Fiber
Black Cotton Welding Jacket, Size: 3XL, 30
1160-3X
3XL
Black
Cotton

$36.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $36.50 / each

Technical Specs

  • Item Welding Jacket
  • Size 3XL
  • Length 30"
  • Color Black
  • Material Cotton
Green 100% 12 oz. Flame-Resistant Cotton Welding Jacket, Size: 3XL, 30
1038-3X
3XL
Green
100% 12 oz. Flame-Resistant Cotton

$35.00 / each

Enter location to check availability
Catalog Page #  1715 

Web Price $35.00 / each

Technical Specs

  • Item Welding Jacket
  • Size 3XL
  • Length 30"
  • Color Green
  • Material 100% 12 oz. Flame-Resistant Cotton
Black Carbonized Fiber Welding Jacket, Size: L, 30
1360-L
L
Black
Carbonized Fiber

$267.00 / each

Enter location to check availability
Catalog Page #  1717 

Web Price $267.00 / each

Technical Specs

  • Item Welding Jacket
  • Size L
  • Length 30"
  • Color Black
  • Material Carbonized Fiber
Black Cotton Welding Jacket, Size: L, 30
1160-L
L
Black
Cotton

$36.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $36.50 / each

Technical Specs

  • Item Welding Jacket
  • Size L
  • Length 30"
  • Color Black
  • Material Cotton
Brown Cowhide Welding Jacket, Size: L, 30
1215-L
L
Brown
Cowhide

$196.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $196.00 / each

Technical Specs

  • Item Welding Jacket
  • Size L
  • Length 30"
  • Color Brown
  • Material Cowhide
Brown Cowhide Welding Jacket, Size: L, 30
9215-L
L
Brown
Cowhide

$105.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $105.50 / each

Technical Specs

  • Item Welding Jacket
  • Size L
  • Length 30"
  • Color Brown
  • Material Cowhide
Green 100% 12 oz. Flame-Resistant Cotton Welding Jacket, Size: L, 30
1038-L
L
Green
100% 12 oz. Flame-Resistant Cotton

$36.00 / each

Enter location to check availability
Catalog Page #  1715 

Web Price $36.00 / each

Technical Specs

  • Item Welding Jacket
  • Size L
  • Length 30"
  • Color Green
  • Material 100% 12 oz. Flame-Resistant Cotton
Green 100% 9 oz. Flame-Resistant Cotton Welding Jacket, Size: L, 30
1030-L
L
Green
100% 9 oz. Flame-Resistant Cotton

$27.00 / each

Enter location to check availability
Catalog Page #  1717 

Web Price $27.00 / each

Technical Specs

  • Item Welding Jacket
  • Size L
  • Length 30"
  • Color Green
  • Material 100% 9 oz. Flame-Resistant Cotton
Black Carbonized Fiber Welding Jacket, Size: M, 30
1360-M
M
Black
Carbonized Fiber

$226.22 / each

Enter location to check availability
Catalog Page #  1717 

Sale Price $226.22 / each

Web Price $267.00

Technical Specs

  • Item Welding Jacket
  • Size M
  • Length 30"
  • Color Black
  • Material Carbonized Fiber
Black Cotton Welding Jacket, Size: M, 30
1160-M
M
Black
Cotton

$36.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $36.50 / each

Technical Specs

  • Item Welding Jacket
  • Size M
  • Length 30"
  • Color Black
  • Material Cotton
Brown Cowhide Welding Jacket, Size: M, 30
1215-M
M
Brown
Cowhide

$196.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $196.00 / each

Technical Specs

  • Item Welding Jacket
  • Size M
  • Length 30"
  • Color Brown
  • Material Cowhide
Brown Cowhide Welding Jacket, Size: M, 30
9215-M
M
Brown
Cowhide

$105.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $105.50 / each

Technical Specs

  • Item Welding Jacket
  • Size M
  • Length 30"
  • Color Brown
  • Material Cowhide
Green 100% 12 oz. Flame-Resistant Cotton Welding Jacket, Size: M, 30
1038-M
M
Green
100% 12 oz. Flame-Resistant Cotton

$36.00 / each

Enter location to check availability
Catalog Page #  1715 

Web Price $36.00 / each

Technical Specs

  • Item Welding Jacket
  • Size M
  • Length 30"
  • Color Green
  • Material 100% 12 oz. Flame-Resistant Cotton
Green 100% 9 oz. Flame-Resistant Cotton Welding Jacket, Size: M, 30
1030-M
M
Green
100% 9 oz. Flame-Resistant Cotton

$27.00 / each

Enter location to check availability
Catalog Page #  1717 

Web Price $27.00 / each

Technical Specs

  • Item Welding Jacket
  • Size M
  • Length 30"
  • Color Green
  • Material 100% 9 oz. Flame-Resistant Cotton
Black Carbonized Fiber Welding Jacket, Size: S, 30
1360-S
S
Black
Carbonized Fiber

$226.22 / each

Enter location to check availability
Catalog Page #  1717 

Sale Price $226.22 / each

Web Price $267.00

Technical Specs

  • Item Welding Jacket
  • Size S
  • Length 30"
  • Color Black
  • Material Carbonized Fiber
Black Cotton Welding Jacket, Size: S, 30
1160-S
S
Black
Cotton

$36.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $36.50 / each

Technical Specs

  • Item Welding Jacket
  • Size S
  • Length 30"
  • Color Black
  • Material Cotton
Brown Cowhide Welding Jacket, Size: S, 30
9215-S
S
Brown
Cowhide

$105.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $105.50 / each

Technical Specs

  • Item Welding Jacket
  • Size S
  • Length 30"
  • Color Brown
  • Material Cowhide
Black Carbonized Fiber Welding Jacket, Size: XL, 30
1360-X
XL
Black
Carbonized Fiber

$267.00 / each

Enter location to check availability
Catalog Page #  1717 

Web Price $267.00 / each

Technical Specs

  • Item Welding Jacket
  • Size XL
  • Length 30"
  • Color Black
  • Material Carbonized Fiber
Black Cotton Welding Jacket, Size: XL, 30
1160-X
XL
Black
Cotton

$36.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $36.50 / each

Technical Specs

  • Item Welding Jacket
  • Size XL
  • Length 30"
  • Color Black
  • Material Cotton
Brown Cowhide Welding Jacket, Size: XL, 30
1215-X
XL
Brown
Cowhide

$196.00 / each

Enter location to check availability
Catalog Page #  NA

Web Price $196.00 / each

Technical Specs

  • Item Welding Jacket
  • Size XL
  • Length 30"
  • Color Brown
  • Material Cowhide
Brown Cowhide Welding Jacket, Size: XL, 30
9215-X
XL
Brown
Cowhide

$105.50 / each

Enter location to check availability
Catalog Page #  NA

Web Price $105.50 / each

Technical Specs

  • Item Welding Jacket
  • Size XL
  • Length 30"
  • Color Brown
  • Material Cowhide
Green 100% 12 oz. Flame-Resistant Cotton Welding Jacket, Size: XL, 30
1038-X
XL
Green
100% 12 oz. Flame-Resistant Cotton

$36.00 / each

Enter location to check availability
Catalog Page #  1715 

Web Price $36.00 / each

Technical Specs

  • Item Welding Jacket
  • Size XL
  • Length 30"
  • Color Green
  • Material 100% 12 oz. Flame-Resistant Cotton
Green 100% 9 oz. Flame-Resistant Cotton Welding Jacket, Size: XL, 30
1030-X
XL
Green
100% 9 oz. Flame-Resistant Cotton

$27.00 / each

Enter location to check availability
Catalog Page #  1717 

Web Price $27.00 / each

Technical Specs

  • Item Welding Jacket
  • Size XL
  • Length 30"
  • Color Green
  • Material 100% 9 oz. Flame-Resistant Cotton
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More