DV
STEINER

Weapon Mounted Flashlight, LED, 0.19 lb

  • Item # 45CM72
  • My Part #
  • Mfr. Model # 9080
  • Catalog Page # N/A
  • UNSPSC # 39111702
Weapon Mounted Flashlight, LED, 0.19 lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item Weapon Mounted Flashlight
  • Lamp Type LED
  • Battery Size CR123A
  • Mounting Type Rail
  • Batteries Included Yes
  • Battery Burn Time 1.5 hr.
  • Length 3-29/32"
  • Lumens 200
  • Body Color Black
  • Body Material High Impact Polymer
  • Switch Type Lever
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Battery Type Lithium-Ion
  • Beam Distance 115m
  • Impact Resistance Yes
  • Water Penetration Rating Water Resistant to 3 Meters
  • Light Output Modes High
  • Weight with Batteries 0.19 lb.
  • Rechargeable No
  • Standards MIL SPEC
  • Number of Batteries 2
  • Manufacturers Warranty Length Lifetime
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms