Skip Content

NC
STEINER

Vinyl Laminated Polyester Welding Screen, 5 ft. H x 6 ft.W x 0.013" Thick, Yellow

  • Item # 53XN80
  • My Part #
  • Mfr. Model # 431
  • Catalog Page # N/A
  • UNSPSC # 23171528
Welding Screen,5 ft. H x 6 ft. W,Yellow close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $176.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 13.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Welding Protection Sub-Category Screens
  • Item Welding Screen
  • Protective Height 5 ft.
  • Protective Width 6 ft.
  • Protective Color Yellow
  • Protective Material Vinyl Laminated Polyester
  • Protective Thickness 0.013"
  • Material Weight 13 oz./sq. yd.
  • Withstand Temp. 150 Degrees F
  • With Grommet / Without Grommet Without Grommet
  • Grommet Placement Without Grommet
  • Features Freestanding, Portable, Easy to Use
  • Includes Tie Strap, Carrying Handle
  • Standards California Fire Marshal Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.