DV
STEINER OPTICS

Rifle Scope, 3x to 15x Magnification, 50mm Objective Lens, MSR Reticle

  • Item # 40CF64
  • My Part #
  • Mfr. Model # 5573
  • Catalog Page # N/A
  • UNSPSC # 49131605
Rifle Scope, 3x to 15x Magnification, 50mm Objective Lens, MSR Reticle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rifle Scopes

Technical Specs

  • Item Rifle Scope
  • Magnification 3x to 15x
  • Objective Lens 50mm
  • Reticle MSR
  • Field of View @ 100 yd. 39.7 ft. @ 3x/ 7.9 ft. @ 15x
  • Exit Pupil 3.3mm to 10.4mm
  • Eye Relief 3.5"
  • Tube Dia. 34mm
  • Finish Matte Black
  • Parallax Adjustable Yes
  • Illuminated Yes
  • Weight 2 lb.
  • Length 14.2"
  • Series M5XI
  • Features The German-Made M5Xi Series Features World Class Engineering and Optical Systems, Built to Strict Military Specifications and Precisely Crafted for Victory
  • Includes Lens Covers, Cleaning Cloth, User Manual, Hex Wrench, Battery
  • Rifle Scope Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms