DV
STEINER OPTICS

Rifle Scope, 1x to 5x Magnification, 24mm Objective Lens, 4A Reticle

  • Item # 40CF48
  • My Part #
  • Mfr. Model # 6124
  • Catalog Page # N/A
  • UNSPSC # 49131605
Rifle Scope, 1x to 5x Magnification, 24mm Objective Lens, 4A Reticle close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Rifle Scopes

Technical Specs

  • Item Rifle Scope
  • Magnification 1x to 5x
  • Objective Lens 24mm
  • Reticle 4A
  • Field of View @ 100 yd. 108 ft. @ 1x/ 21.5 ft. @ 5x
  • Exit Pupil 4.8mm to 11.5mm
  • Eye Relief 3.5"
  • Tube Dia. 30mm
  • Finish Matte Black
  • Parallax Adjustable Yes
  • Illuminated Yes
  • Weight 1.3 lb.
  • Length 11.5"
  • Series Nighthunter Xtreme
  • Features The Nighthunter Xtreme Gives You Exceptional All Conditions Clarity No Matter Where You Hunt, Proprietary Lens Coatings Deliver The Best Light Transmission In The Industry
  • Includes Lens Covers, Cleaning Cloth, User Manual, Hex Wrench, Battery
  • Rifle Scope Color Black
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms