DV
STEINER OPTICS

Compact Binocular, Tactical, Roof, 10X

  • Item # 40CF53
  • My Part #
  • Mfr. Model # 6504
  • Catalog Page # N/A
  • UNSPSC # 41111717
Compact Binocular, Tactical, Roof, 10X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Binoculars

Technical Specs

  • Item Compact Binocular
  • Type Tactical
  • Magnification 10X
  • Field of View 266 ft. @ 1000 yd.
  • Prism Type Roof
  • Length (In.) 5-7/64
  • Width (In.) 4-39/64
  • Height (In.) 1-29/32
  • Construction Makrolon Housing
  • Color Black
  • Optical Lens Coating Fully Multi-Coated
  • Min. Distance (Ft.) 6
  • Tripod Mountable No
  • Weather Resistant Yes
  • Weight 12.7 oz.
  • Includes Strap, Case, Lens Cover
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Search Terms