C3
STEINER OPTICS

Binoculars, Predator Watching, Mag 10X

  • Item # 31ER76
  • My Part #
  • Mfr. Model # 2444
  • Catalog Page # N/A
  • UNSPSC # 41111717
Binoculars,  Predator Watching,  Mag 10X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $377.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 2.7 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Predator Series was made for hunters who demand all-around capability in their optics - mobility without weight, ease of use, and bright picture in any light. With its lightweight roof prism design, game-revealing CAT™ (color adjusted transmission) coatings and excellent low-light performance, this is the ideal choice for turkey hunters, bowhunters, black powder enthusiasts, and anyone who hunts the early season or in heavy cover. The optimized light transmission helps provide brighter images, even in low light. Model has the Fast-Close-Focus™ system that allows easy and quick focusing. Features the N2 injection™ system that seals dry nitrogen into the optic for fog proof clarity even in extreme weather. Binoculars have a lightweight Makrolon® housing to help resist impacts.

View More

Technical Specs

  • Item Binocular
  • Type Predator Watching
  • Magnification 10X
  • Field of View 328 ft.
  • Prism Type Roof
  • Length (In.) 6-15/16
  • Width (In.) 4-15/16
  • Height (In.) 2-1/2
  • Construction Polymer
  • Optical Lens Coating Coated
  • Min. Distance (Ft.) 6
  • Tripod Mountable No
  • Weather Resistant Yes
  • Standards MIL-SPEC
  • Weight 26.5 oz.
  • Includes Neck Strap, Lens Covers
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Binoculars, Predator Watching, Mag 10X is rated 4.8 out of 5 by 68.
Rated 5 out of 5 by from Looks deep into the woods,excellent coverage. Easy focus
Date published: 2019-01-07
Rated 5 out of 5 by from Seeing Is Believing I am able to use my glasses while using this product instead of removing them and then putting them back on. I can not believe the difference of quality between this glass and my old 8x40 glasses. Thank you so very much.
Date published: 2018-11-23
Rated 5 out of 5 by from Crystal clear and great for prolonged glassing Bought a month ago for glassing meadows for deer. These binos work great for that, especially for hours on end. I didn't know what I would think of the blinders to be honest, but now that I use them I almost couldn't go without! I ended up getting my buck walking to the stand, so I never ended up using them on the hunt, but maybe they are a bit lucky too.
Date published: 2018-11-13
Rated 5 out of 5 by from Great optics. I love these binoculars, the glass is very clear, the size is nice to carrying when hunting. Good visibility at dusk, good feel when handling and when glassing. Had a slight glitch with the click lock strap connectors but this was straightened out quickly.
Date published: 2018-10-07
Rated 5 out of 5 by from Great binoculars I have never owned such a good pair of binoculars. Kind of wish they were a little better at dusk I find they don’t light up as well in darker situations but over all great.
Date published: 2018-09-26
Rated 5 out of 5 by from Quality product! German optics are hard to beat and unbelievable in the field!
Date published: 2018-06-28
Rated 4 out of 5 by from registration declined The glasses are outstanding but My registration request is being denied...whats up with that??
Date published: 2018-06-11
Rated 5 out of 5 by from Predator 10x42 Love the fast focusThe clarity in low light is incredible while looking at game
Date published: 2018-01-08
  • y_2019, m_1, d_17, h_15
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.9
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_68
  • loc_en_US, sid_31ER76, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.