Skip Content

WV
STEINER OPTICS

Binocular,General,Roof,Mag 8X

  • Item # 49U480
  • My Part #
  • Mfr. Model # 2112
  • Catalog Page # N/A
  • UNSPSC # 41111717
Binocular,General,Roof,Mag 8X close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $86.93 / each

Web Price $91.50

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.75 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Champ series binoculars were made to bring the action is right up close, from camping to backyard birding, touring to sports events. These powerful binoculars are designed for compact mobility, and are can fit in your purse, pocket, or briefcase. Rubber armoring with molded traction bars provide a sure grip, and the ergonomic eyecups keep the view comfortable. Provide ample power and wide field of view, with fast-focus ease for both distance viewing and objects as close as 10 feet. The lightweight roof prism design helps ensure sharp, crisp images, while the high-contrast lenses help provide excellent light transmission and accurate color. Binoculars feature the Fast-Close-Focus™ system that allows quick-and-easy focusing.

View More

Technical Specs

  • Item Binocular
  • Type General
  • Magnification 8X
  • Field of View 360 ft. @ 1000 yd.
  • Prism Type Roof
  • Length (In.) 4-7/16
  • Width (In.) 4-3/32
  • Height (In.) 1-3/4
  • Construction Rubber Armored
  • Optical Lens Coating Fully Multi-Coated
  • Min. Distance (Ft.) 10
  • Tripod Mountable No
  • Weather Resistant Yes
  • Weight 9.5 oz.
  • Includes Case, Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Binocular,General,Roof,Mag 8X is rated 4.6 out of 5 by 15.
Rated 5 out of 5 by from Great product and service This is the first Steiner product I have purchased. I use it primarily for sporting events. I had a slight issue with my binoculars. Steiner provided outstanding customer service resolving my issue. Based on this experience, I'm a customer for life. Thank you!!!
Date published: 2017-01-25
Rated 5 out of 5 by from Great for size and price! I was looking for a compact, travel size and found that Steiner has this model. The weight and over-all size are great! Travel size. That mattered to me because I carry a lot of camera equipment.Look and feel are very nice. Even though these are compact they have a good feel, even in large hands.The double hinge design is very nice for adjusting to your face width.Focusing is easy enough and the optical quality seems really nice for the 22mm size!!In general, I am quite happy and looking forward to taking on a big trip.
Date published: 2016-11-12
Rated 4 out of 5 by from Excellent optics for the price! Very compact little binoculars to take anywhere. Top sharpness for such a small binocular. Excellent for trips where every ounce counts, especially the back country and backpacking. Fits in the shirt pocket and weights very little. Get's the job done better than anything even close to this price range.
Date published: 2016-04-25
Rated 4 out of 5 by from Good value and performance I bought the 8X22 Champ to have a ready set of binoculars handy by the kitchen Windows in front of bluebird feeders. They are handy and quality of optics quite nice for such a small size and price. I am a fan of Steiners and own the 7X50 Police which are excellent and much brighter though considerably larger. The Champ fits my need. Recommended.
Date published: 2016-02-13
Rated 5 out of 5 by from Just what I wanted Clear image, solid construction, unparalled warranty
Date published: 2016-01-07
Rated 4 out of 5 by from good quality small size and easy to use along with great optics make these just right
Date published: 2015-10-29
Rated 5 out of 5 by from The go-to must have for bird watching I purchased this product about a month ago having never heard of Steiner. I had a 10x50 pair of binos that I'd been using, but they were heavy and I wanted something much lighter for just walking around with my dog and watching birds in my backyard. From the get go, I impressed with the Champ's super clarity, ease of focus shifting from close up to far off, the excellent amount of light capture despite being just a 22.I'm often walking around before sun up when the moon is still out or in dense shadowy forests, but I have no problem with light gathering with the Champ. I can pick out vireos from leafy trees in an instant even standing in shade. I even wear glasses for distance and have an astigmatism, yet I have no problem gaining sharp focus.The design is well though out. There are even thumb grips for added comfort and added stability when holding. I would definitely recommend the Champ to anyone looking for binos that are very light in weight but very high in quality and features.My next pair of binos will definitely be a Steiner.
Date published: 2015-10-10
Rated 4 out of 5 by from 13 years ago I bought a set of 8x22 Champs (I think they were called something else then) they were going strong (and probably still are) when I left them on the railing after a football game. Last month I when to the store to replace them but they didn't carry the 8x22 so I purchased a 10x36 Predator Pro's. They were longer and had to much magnification for what I was looking for. I returned them and ordered the 8x22's. The new model is black instead of gray like my old ones, I like the black better. The right side is a tad less resistance to moving compared to the left side but I can live with it. I love the size, the way they fit into my hand and the feel of these binoculars.
Date published: 2015-10-05
  • y_2017, m_12, d_10, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.3
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_15
  • loc_en_US, sid_49U480, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.