Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


Military Binoculars, 7 x 50

  • Item# 14F473
  • Mfr. Model# 383
  • Catalog Page# N/A
  • UNSPSC# 41111717
Military Binoculars,7 x 50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Binoculars

Product Details

Military/Police binoculars meet Mil. Spec. Feature the Porro prism deisgn, for 3-D imaging and a broad field of view, to help you quickly locate and evaluate your target. Water and fog proof.

View More

Technical Specs

  • Item Military Binoculars
  • Magnification 7 x 50
  • Field of View 385 ft.
  • Prism Type Porro
  • Length (In.) 6-1/4
  • Width (In.) 8-1/8
  • Height (In.) 3
  • Optical Lens Coating Multi-Coated
  • Min. Distance (Ft.) 65
  • Tripod Mountable No
  • Weather Resistant Y
  • Standards Mil. Spec.
  • Weight 39 oz.
  • Includes Lens Caps, Neck Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.