Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STEINER OPTICS

Military Binoculars, 20 x 80

  • Item# 14F471
  • Mfr. Model# 420
  • Catalog Page# 2520
  • UNSPSC# 41111717
Military Binoculars,20 x 80 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,255.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 6.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

80mm objective lenses and unmatched Steiner quality deliver superior low-light performance and image acuity for artillery teams, SEAL missions, surveillance missions, air traffic controllers, forest fighters and naval patrols. Binoculars contain all the features of the 15x80 with even higher magnification for greater range without sacrificing the field of view. Excellent for border observation, airports and airspace monitoring. Feature the Porro prism design, for 3-D imaging and a broad field of view, to help you quickly locate and evaluate your target. Tripod mountable. Water and fog proof.

View More

Technical Specs

  • Item Military Binoculars
  • Magnification 20 x 80
  • Field of View 165 ft.
  • Prism Type Porro
  • Length (In.) 12
  • Width (In.) 8-2/3
  • Height (In.) 3-2/3
  • Optical Lens Coating Multi-Coated
  • Min. Distance (Ft.) 147
  • Tripod Mountable Yes
  • Weather Resistant Y
  • Standards Mil. Spec.
  • Weight 56 oz.
  • Includes Lens Caps, Neck Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by These 20x80 Steiner binoculars are the strongest, best performance, clearest binoculars that I have used and owned in my Life!!! March 18, 2015
  • 2015-09-08T19:44:58.601-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_14F471, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.