Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STEINER OPTICS

Military Binoculars, 10 x 50

  • Item# 14F468
  • Mfr. Model# 398
  • Catalog Page# 2520
  • UNSPSC# 41111717
Military Binoculars,10 x 50 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $4,389.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.0 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This compact, powerful laser rangefinder is well suited for military services and tactical units. It combines premium Steiner binoculars with a powerful class 1/eye safe laser for determining range to targets. Wide measurement range from 27 yards to over 1,860 yards on reflective targets, plus scan mode to measure small or moving targets. Binoculars feature the Porro prism design, for 3-D imaging and are tripod mountable. Water and fog proof.

View More

Technical Specs

  • Item Military Binoculars
  • Type Laser Range Finder
  • Magnification 10 x 50
  • Field of View 300 ft.
  • Prism Type Porro
  • Length (In.) 6-1/4
  • Width (In.) 8-1/8
  • Height (In.) 3
  • Optical Lens Coating Uncoated
  • Min. Distance (Ft.) 65
  • Tripod Mountable Yes
  • Requires CR123 Battery
  • Weather Resistant Y
  • Standards Mil. Spec.
  • Weight 45.9 oz.
  • Includes Lens Caps, Neck Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Rated 2 out of 5 by 1reviewer.
Rated 2 out of 5 by OK The LRF does not return on targets over about 1100 meters. The Claim is for returns on "highly reflective" targets out to 1860 Yards. What constitutes a highly reflective target? A man, a tank, a mud building, maybe a mirror? I guess if I'm ever targeting massive mirrored office buildings these are the binos of choice!I don't know why they call them "military." They are rugged and can probably take a beating, but beyond that there isn't much "military" about them. There is no Mils pattern for round spotting, so they are just civilian binos with an under performing LRF.For the exuberant cost I expected more, the non-expiring warranty and superb optics removes some of the bad taste in my mouth, but I would not recommend this purchase for anyone doing serious Military tactical targeting. April 15, 2016
  • 2016-07-23 T02:25:18.665-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_14F468, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.