Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STEINER

Welding Gloves, TIG, XL, 9 In. L, PR

  • Item# 4AZG7
  • Mfr. Model# 0260-X
  • Catalog Page# 2094
  • Catalog Group# D1663
  • UNSPSC# 46181504
Welding Gloves,TIG,XL,9 In. L,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $76.15 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.29 lbs.
Country of Origin Pakistan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The premium grain kidskin leather palm with stretchable, poly-lined, flame-resistant Nomex® back hugs your hand for a comfortable fit. The thin leather offers superior feel and dexterity with light burn, spark, and heat resistance. The durable lock stitching with flame-resistant Kevlar® thread provides added strength. The adjustable elastic cuff with hook-and-loop closure fastens for a quick, secure fit and easy removal. Additional features include an unlined palm, a SensiTIG™ seamless index finger, a straight thumb for better gun grip, and rest patch side reinforcement to ease movement and protect the side of the glove.

View More

Technical Specs

  • Item Welding Gloves
  • Application TIG
  • Palm Material Kidskin
  • Back Material Nomex and Kidskin
  • Length 9"
  • Lining Material Unlined
  • Stitching Material Kevlar(R)
  • Color Black
  • Size XL
  • Cuff 2" Elastic
  • Cuff Material Kidskin
  • Cut Gunn
  • Design Seamless Index Finger
  • Thumb Style Keystone
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.