Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STEINER

Welding Gloves, L, 14 In. L, Wing, PR

  • Item# 3TCC5
  • Mfr. Model# 02139-L
  • Catalog Page# N/A
  • UNSPSC# 46181504
Welding Gloves,L,14 In. L,Wing,PR close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $53.25 / pair

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.85 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Heat Resistor™ triple layer consists of a side-split cowhide outer layer, an aluminized Mylar® inner layer to reflect radiant heat from the back of the hand and forearm, and a wool-insulated bottom layer for additional insulation and comfort. The double-reinforced thumb, saddle, and palm add protection at high-wear areas and stress points. The durable lock stitching features flame-resistant Kevlar® thread for added strength. The welted fingers and seams protect the stitching. The wing thumb provides a natural feel for easy movement.

View More

Technical Specs

  • Item Welding Gloves
  • Application MIG
  • Leather Palm Type Split
  • Palm Material Cowhide
  • Grade of Leather Side
  • Back Material Side Split Cowhide
  • Length 14"
  • Lining Material Cotton
  • Stitching Material Kevlar(R)
  • Color Brown
  • Size L
  • Cuff Material Cowhide Leather
  • Cut Gunn
  • Thumb Style Wing
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.