Flame-Resistant Jacket w/Leather Sleeves

11 products found with these common attributes:
  • Brand STEINER
  • Item Flame-Resistant Jacket w/Leather Sleeves
  • Insulated No
  • Length 30"
  • Fabric Weight 9.5 oz.
  • Material Cotton, Leather
  • Closure Type Snap
  • Number of Inside Pockets 1
Narrow your results by
Color
Please Select
Size
Please Select
Fits Chest Size
Please Select
Select items to compare View Compare
Compare / Item #
Mfr. Model #
Color
Size
Fits Chest Size
Price
Qty
Please use Qty box to add item(s) to cart.
Green/Gray Cotton, Leather Flame-Resistant Jacket w/Leather Sleeves,  2XL,  9.5 oz.
1230-2X
Green/Gray
2XL
50" to 52"

$70.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $70.50 / each

Technical Specs

  • Item Flame-Resistant Jacket w/Leather Sleeves
  • Insulated No
  • Color Green/Gray
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Length 30"
  • Fabric Weight 9.5 oz.
  • Material Cotton, Leather
  • Closure Type Snap
  • Number of Inside Pockets 1
Green/Gray Cotton, Leather Flame-Resistant Jacket w/Leather Sleeves,  3XL,  9.5 oz.
1230-3X
Green/Gray
3XL
54" to 56"

$70.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $70.50 / each

Technical Specs

  • Item Flame-Resistant Jacket w/Leather Sleeves
  • Insulated No
  • Color Green/Gray
  • Size 3XL
  • Fits Chest Size 54" to 56"
  • Length 30"
  • Fabric Weight 9.5 oz.
  • Material Cotton, Leather
  • Closure Type Snap
  • Number of Inside Pockets 1
Green/Gray Cotton, Leather Flame-Resistant Jacket w/Leather Sleeves,  L,  9.5 oz.
1230-L
Green/Gray
L
42" to 44"

$70.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $70.50 / each

Technical Specs

  • Item Flame-Resistant Jacket w/Leather Sleeves
  • Insulated No
  • Color Green/Gray
  • Size L
  • Fits Chest Size 42" to 44"
  • Length 30"
  • Fabric Weight 9.5 oz.
  • Material Cotton, Leather
  • Closure Type Snap
  • Number of Inside Pockets 1
Green/Gray Cotton, Leather Flame-Resistant Jacket w/Leather Sleeves,  M,  9.5 oz.
1230-M
Green/Gray
M
38" to 40"

$70.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $70.50 / each

Technical Specs

  • Item Flame-Resistant Jacket w/Leather Sleeves
  • Insulated No
  • Color Green/Gray
  • Size M
  • Fits Chest Size 38" to 40"
  • Length 30"
  • Fabric Weight 9.5 oz.
  • Material Cotton, Leather
  • Closure Type Snap
  • Number of Inside Pockets 1
Green/Gray Cotton, Leather Flame-Resistant Jacket w/Leather Sleeves,  S,  9.5 oz.
1230-S
Green/Gray
S
34" to 36"

$70.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $70.50 / each

Technical Specs

  • Item Flame-Resistant Jacket w/Leather Sleeves
  • Insulated No
  • Color Green/Gray
  • Size S
  • Fits Chest Size 34" to 36"
  • Length 30"
  • Fabric Weight 9.5 oz.
  • Material Cotton, Leather
  • Closure Type Snap
  • Number of Inside Pockets 1
Green/Gray Cotton, Leather Flame-Resistant Jacket w/Leather Sleeves,  XL,  9.5 oz.
1230-X
Green/Gray
XL
46" to 48"

$70.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $70.50 / each

Technical Specs

  • Item Flame-Resistant Jacket w/Leather Sleeves
  • Insulated No
  • Color Green/Gray
  • Size XL
  • Fits Chest Size 46" to 48"
  • Length 30"
  • Fabric Weight 9.5 oz.
  • Material Cotton, Leather
  • Closure Type Snap
  • Number of Inside Pockets 1
Orange/Brown Cotton, Leather Flame-Resistant Jacket w/Leather Sleeves,  2XL,  9.5 oz.
1250-2X
Orange/Brown
2XL
50" to 52"

$73.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $73.50 / each

Technical Specs

  • Item Flame-Resistant Jacket w/Leather Sleeves
  • Insulated No
  • Color Orange/Brown
  • Size 2XL
  • Fits Chest Size 50" to 52"
  • Length 30"
  • Fabric Weight 9.5 oz.
  • Material Cotton, Leather
  • Closure Type Snap
  • Number of Inside Pockets 1
Orange/Brown Cotton, Leather Flame-Resistant Jacket w/Leather Sleeves,  L,  9.5 oz.
1250-L
Orange/Brown
L
42" to 44"

$73.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $73.50 / each

Technical Specs

  • Item Flame-Resistant Jacket w/Leather Sleeves
  • Insulated No
  • Color Orange/Brown
  • Size L
  • Fits Chest Size 42" to 44"
  • Length 30"
  • Fabric Weight 9.5 oz.
  • Material Cotton, Leather
  • Closure Type Snap
  • Number of Inside Pockets 1
Orange/Brown Cotton, Leather Flame-Resistant Jacket w/Leather Sleeves,  M,  9.5 oz.
1250-M
Orange/Brown
M
38" to 40"

$73.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $73.50 / each

Technical Specs

  • Item Flame-Resistant Jacket w/Leather Sleeves
  • Insulated No
  • Color Orange/Brown
  • Size M
  • Fits Chest Size 38" to 40"
  • Length 30"
  • Fabric Weight 9.5 oz.
  • Material Cotton, Leather
  • Closure Type Snap
  • Number of Inside Pockets 1
Orange/Brown Cotton, Leather Flame-Resistant Jacket w/Leather Sleeves,  S,  9.5 oz.
1250-S
Orange/Brown
S
34" to 36"

$73.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $73.50 / each

Technical Specs

  • Item Flame-Resistant Jacket w/Leather Sleeves
  • Insulated No
  • Color Orange/Brown
  • Size S
  • Fits Chest Size 34" to 36"
  • Length 30"
  • Fabric Weight 9.5 oz.
  • Material Cotton, Leather
  • Closure Type Snap
  • Number of Inside Pockets 1
Orange/Brown Cotton, Leather Flame-Resistant Jacket w/Leather Sleeves,  XL,  9.5 oz.
1250-X
Orange/Brown
XL
46" to 48"

$73.50 / each

Enter location to check availability
Catalog Page #  1716 

Web Price $73.50 / each

Technical Specs

  • Item Flame-Resistant Jacket w/Leather Sleeves
  • Insulated No
  • Color Orange/Brown
  • Size XL
  • Fits Chest Size 46" to 48"
  • Length 30"
  • Fabric Weight 9.5 oz.
  • Material Cotton, Leather
  • Closure Type Snap
  • Number of Inside Pockets 1
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More