NC
STEINER

Flame-Resistant Jacket, Orange/Brown, S

  • Item # 6ACK1
  • My Part #
  • Mfr. Model # 1250-S
  • Catalog Page # 1716
  • Catalog Group # D9246
  • UNSPSC # 46181533
Flame-Resistant Jacket, Orange/Brown, S close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.34 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.94 lbs.
Country of Origin Philippines Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for a relaxed fit, this jacket offers the ideal combination of a cotton body for comfort and leather sleeves for reliable protection. The torso is made from 9-oz. flame-retardant 100% cotton, and the rugged leather sleeves are made from rust side split cowhide. The body of the jacket is bar tacked at stress points. The antistatic Weldlite™ fabric is rot and mildew resistant. The sleeves are sewn with Kevlar® thread. The black anodized nonreflective snaps are leather reinforced. Additional features include adjustable snap wrists and a large inside pocket.

View More

Technical Specs

  • Item Flame-Resistant Jacket w/Leather Sleeves
  • Insulated No
  • Color Orange/Brown
  • Size S
  • Fits Chest Size 34" to 36"
  • Length 30"
  • Fabric Weight 9.5 oz.
  • Material Cotton, Leather
  • Closure Type Snap
  • Number of Inside Pockets 1
  • Hazard Risk Category (HRC) 1
  • Standards ASTM D6413-10
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.