ST
STEINER

Brown Cowhide Welding Jacket, Size: XL, 30" Length

  • Item # 9PT23
  • My Part #
  • Mfr. Model # 9215-X
  • Catalog Page # N/A
  • Catalog Group # E9173
  • UNSPSC # 46181533
Brown Cowhide Welding Jacket, Size: XL, 30" Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $103.86 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 4.6 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made with premium side split brown cowhide, this welding jacket slips on/off easily with satin-lined shoulders and upper arms. It's lock stitched with flame-resistant Kevlar® thread, and rivet-reinforced at seams and stress points. The stand-up/roll-down leather collar snaps securely in place to protect your neck. The adjustable waist cinch straps provide a comfortable fit. The inside pocket prevents spatter from burning through pocketed items. The reinforced snaps along the front closure, wrist, and collar are non-reflective. The unique Weld-Cool™ design features underarm ventilation and a riveted open seam upper back to increase air circulation and provide cool comfort in warm environments.

View More

Technical Specs

  • Item Welding Jacket
  • Color Brown
  • Material Cowhide
  • Size XL
  • Fits Chest Size 52" to 54"
  • Length 30"
  • Closure Type Snap
  • Cuff Style Snap
  • Pockets Inside Pocket, Soap Stone Pocket
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.