NC
STEINER

Black Carbonized Fiber Welding Jacket, Size: S, 30" Length

  • Item # 6ACJ4
  • My Part #
  • Mfr. Model # 1360-S
  • Catalog Page # 1717
  • Catalog Group # D9274
  • UNSPSC # 46181533
Black Carbonized Fiber Welding Jacket, Size: S, 30" Length close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $253.18 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.53 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Breathable and washable, this lightweight jacket has a relaxed, full-cut fit and elongated front for freedom of movement. The stand-up/roll-down collar snaps securely in place to protect your neck. Sewn with Nomex® thread, the carbonized fibers blended with para-aramid strengthening fibers make the CF™ material inherently flame resistant and tough. Additional features include a large inside pocket, scribe and pencil/marker pockets on the sleeves, adjustable snap cuffs, and a snap front closure. The black anodized snaps are nonreflective.

View More

Technical Specs

  • Item Welding Jacket
  • Color Black
  • Material Carbonized Fiber
  • Size S
  • Fits Chest Size 34" to 36"
  • Length 30"
  • Closure Type Snap
  • Pockets 2
  • Standards NFPA 70E 7.7 cal/cm2 ATPV Rating
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.