Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STEINER OPTICS

Binoculars, Magnification 8 x 22

  • Item# 14F464
  • Mfr. Model# 2341
  • Catalog Page# N/A
  • UNSPSC# 41111717
Binoculars,Magnification 8 x 22 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Binoculars

Technical Specs

  • Item Binoculars
  • Type Extreme Contrast
  • Magnification 8 x 22
  • Field of View 370 ft.
  • Prism Type Roof
  • Length (In.) 4-1/8
  • Width (In.) 4-1/8
  • Height (In.) 1-7/8
  • Optical Lens Coating Coated
  • Min. Distance (Ft.) 12
  • Tripod Mountable No
  • Weather Resistant Y
  • Weight 10.2 oz.
  • Includes Lens Caps, Neck Strap, Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.