Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STEINER OPTICS

Binocular, Magnification 8X, Prism Roof

  • Item# 9UMC9
  • Mfr. Model# 231
  • Catalog Page# N/A
  • UNSPSC# 41111717
Binocular,Magnification 8X,Prism Roof close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Binocular
  • Magnification 8X
  • Field of View 369 ft. at 1000 yd.
  • Prism Type Roof
  • Tripod Mountable No
  • Weight 9.1 oz.
  • Includes Case and Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.