Skip Content

TP
STEINER

Acrylic Coated Fiberglass Welding Screen with Window, 6 ft. H x 6 ft.W x 0.016" Thick, Red

  • Item # 29PF23
  • My Part #
  • Mfr. Model # 584HD-338F-6X6
  • Catalog Page # 2469
  • UNSPSC # 23171528
Welding Screen,6ft W,6ft,0.016 in.,Red close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $272.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 21.01 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Protect-O-Screen® HD™ has a heavy-duty frame and a Weld-View window. The opaque 16-oz. redglass curtain provides superior heat, spark, and abrasion resistance, also blocking flash and harmful UV rays. Located 63" from the floor, the replaceable, 12" x 24", 14-mil ArcView™ orange-tinted, transparent vinyl viewing window with cover flap attaches with hook-and-loop on the perimeter.

View More

Technical Specs

  • Welding Protection Sub-Category Screens
  • Item Welding Screen with Window
  • Protective Height 6 ft.
  • Protective Width 6 ft.
  • Protective Color Red
  • Protective Material Acrylic Coated Fiberglass
  • Protective Thickness 0.016"
  • Material Weight 16 oz./sq. yd.
  • Withstand Temp. 1000 Degrees F
  • With Grommet / Without Grommet With Grommet
  • Grommet Placement 12" Centers on Four Sides
  • Features Orange Transparent Weldview Window
  • Includes 1" Square Tube Frame, 24" Sturdy Platform Legs, Welding Curtain, Plastic Ties
  • Standards California Fire Marshal Approved
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.