Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
STEINEL

Electric Heat Gun Kit 120VAC, Variable Temp. Settings, 120° to 1150°F

  • Item# 23UC48
  • Mfr. Model# HL 2010 E Silver Anniversary Kit
  • Catalog Page# 759
  • UNSPSC# 27112717
Electric Heat Gun Kit 120VAC, Variable Temp. Settings, 120° to 1150°F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $423.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 5.99 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LCD shows temperature, selectable in 10°F increments. The 3-stage switch can be changed to cool/low/high. A DuraTherm™ heating element is also featured.

View More

Technical Specs

  • Heat Gun Product Grouping Heat Gun Kits
  • Item Heat Gun Kit
  • Power Source Electric
  • Voltage 120VAC
  • ESD Safe No
  • Temp. Settings Variable
  • Temperature Range 120 Degrees to 1150 Degrees F
  • Air Volume 3.6/10.6/17.6 cfm
  • Watts 1500
  • Corded/Cordless Corded
  • Heat Gun Handle Style Pistol
  • LCD Display Yes
  • Case Included Yes
  • Stand Included No
  • Amps AC 12.5
  • Application General Purpose
  • Brushless Motor No
  • Includes 75mm Spreader Nozzle, 39mm Reflector Nozzle, 14mm Reflector Nozzle, Shrink Tube Assortment, 9mm Reduction Nozzle, Plastic Welding Tip, Welding Rod Assortment, Pocket Guide, Silver Case
  • Standards UL, cUL, RoHs, ISO 9001:2001
  • Switch Type Slide
  • Heat Control Switch Buttons
  • Temp. Lock No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.