Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
STEINEL

Electric Heat Gun Kit 120VAC, Variable Temp. Settings, 80° to 1250°F

  • Item # 5KNP3
  • My Part #
  • Mfr. Model # HAWK Multi-Purpose Kit
  • Catalog Page # 738
  • UNSPSC # 27112717
Electric Heat Gun Kit 120VAC, Variable Temp. Settings, 80° to 1250°F close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $994.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 8.0 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Heat Gun Product Grouping Heat Gun Kits
  • Item Heat Gun Kit
  • Power Source Electric
  • Voltage 120VAC
  • ESD Safe No
  • Temp. Settings Variable
  • Temperature Range 80 Degrees to 1250 Degrees F
  • Air Volume 0 to 15.4 cfm
  • Watts 1752
  • Corded/Cordless Corded
  • Heat Gun Handle Style Wand
  • LCD Display No
  • Case Included No
  • Stand Included No
  • Amps AC 14.6
  • Application General Purpose
  • Brushless Motor No
  • Includes 45mm Seam Roller, 10mm Reducer, Heavy Duty Case, 5mm Reducer, Welding Rod Tip, Extra Element, 90 Degrees Corner Nozzle, 20mm Welding Nozzle, 40mm Welding Nozzle
  • Standards cULus, RoHs, ISO 9001:2000
  • Switch Type Slide
  • Heat Control Switch Slide
  • Temp. Lock No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.