Skip Content
WV
STEINEL

Electric Heat Gun 120VAC, Variable Temp. Settings, 80° to 1100°F

  • Item # 5KNP5
  • Mfr. Model # HG 4000 E
  • Catalog Page # 758
  • UNSPSC # 27112717
Electric Heat Gun 120VAC, Variable Temp. Settings, 80° to 1100°F close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Clearance Price $465.05 / each

Web Price $1,026.08

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 3.35 lbs.
Country of Origin Romania Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Heat Gun Product Grouping Heat Guns
  • Item Heat Gun
  • Power Source Electric
  • Voltage 120VAC
  • ESD Safe No
  • Temp. Settings Variable
  • Temperature Range 80 Degrees to 1100 Degrees F
  • Air Volume 0 to 21.0 cfm
  • Watts 700
  • Corded/Cordless Corded
  • Heat Gun Handle Style Wand
  • LCD Display Yes
  • Case Included No
  • Stand Included No
  • Amps AC 14.6
  • Application General Purpose
  • Brushless Motor Yes
  • Includes LCD Temperature and Airflow Display
  • Standards cULus, RoHs, ISO 9001:2000
  • Switch Type Slide
  • Heat Control Switch None
  • Temp. Lock No
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.