Skip Content

TP
STEELMAX

Portable Pneumatic Pipe Beveling Machine

  • Item # 35DT98
  • My Part #
  • Mfr. Model # SM-PB10
  • Catalog Page # N/A
  • UNSPSC # 23171603
Portable Pneumatic Pipe Beveling Machine close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $17,986.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 139.0 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Pneumatic Pipe Beveling Machine
  • Pipe Capacity 1.6" to 10-9/16"
  • Power Requirements Pneumatic
  • Width 10"
  • Length 27"
  • Height 22"
  • Attachment Type Expanding Mandrel
  • Speed Range 14 to 32 rpm
  • Includes Mfr. No. PB10 with Pneumatic Motor (without Tool Bits), Metal Box, Set of Jaws and Blocks, Set of Adjustment tools, Coolant Container, Operator Manual, Self-Centering Expandable Mandrel for Pipe ID 3-5/16" to 10-9/16"
How can we improve our Technical Specifications?

Compliance and Restrictions


Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.