Skip Content

TP
STEELMAX

Portable Beveling MacH for SS,230V 50Hz

  • Item # 35DT96
  • My Part #
  • Mfr. Model # SM-BM-21-SS 230
  • Catalog Page # N/A
  • UNSPSC # 23171603
Portable Beveling MacH for SS,230V 50Hz close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $4,826.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 81.0 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Portable Beveling Machine for Stainless Steel
  • Pipe Capacity 6" to 24"
  • Power Requirements 230V 50Hz
  • Width 16"
  • Length 11"
  • Height 17"
  • Speed Range 2820 rpm
  • Includes Mfr. No. BM21 Beveling Machine with A Set of Cutting Inserts, Metal Carrying Case, 8mm Hex Wrench, 6mm Hex Wrench, 4mm Hex Wrench, 12mm Flat Wrench, T15 Torx Screwdriver, Operator Manual
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.