Skip Content
WG
STEELMAX

Magnetic Drill Press, 120VAC, 2" Capacity Steel, 200/400 No Load RPM

  • Item # 35DT84
  • My Part #
  • Mfr. Model # SM-D2X
  • Catalog Page # N/A
  • UNSPSC # 27112703
Portable Magnetic Drill,115V,1.7 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Magnetic Drill Press
  • Voltage 120VAC
  • Capacity Steel 2"
  • Drill Travel 6"
  • Spindle Taper MT2
  • Amps 9.0
  • No Load RPM 200/400
  • Magnet Type ESB with Magnetic Field Shape Control
  • Drill Point Pressure Variable
  • Corded/Cordless Corded
  • Drill to Center From Base 1-13/16"
  • Overall Height 17"
  • Tool Length 13"
  • Tool Weight 35.3 lb.
  • Chuck Size 1/2"
  • Motor HP 1.70
  • Reversible No
  • Features MT2 Arbor, Self-Adjusting Gib System, 2-Speed Gearbox, Solid Aluminum Housing, Magnetic Field Shape Control, Through Spindle Coolant System
  • Includes Metal Box, Handles, Cooling System Bottle, Chip Guard, Safety Strap, 4mm Hex Wrench, Drill Chuck
How can we improve our Technical Specifications?

Compliance and Restrictions


  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms