Skip Content
TP
STEELMAX

Automated Beveling Machine, 220V 50Hz

  • Item # 35DT97
  • Mfr. Model # SM-ABM28
  • Catalog Page # N/A
  • UNSPSC # 23171603
Automated Beveling Machine,220V 50Hz close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $12,768.80 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 173.0 lbs.
Country of Origin Poland Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Automated Beveling Machine
  • Pipe Capacity Plate Only
  • Power Requirements 220V 50Hz
  • Width 10-1/2"
  • Length 48"
  • Height 12-1/2"
  • Attachment Type Mounts to Rail Guide
  • Speed Range 2780 rpm
  • Includes Carriage Mounted On A Guide Track, Milling Unit, Milling Unit Support for Beveling At 60 Degrees to -60 Degrees , Additional Guide Track Section, (3) Track Clamps for 3/8" to 1-3/8" Thick Plate, Chip Container, Set of Tools, Wooden Box, Operator Manual
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This item is restricted for international sale.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.