Skip Content

 
STEELMASTER

Medical Security Cabinet

Medical Security Cabinet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Medical Security Cabinet 
  • Case Material Steel 
Mount Type
Please Select
Color
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
4 Products
Compare /
Item #
Mfr.
Model #
Mount Type
Color
Price
Qty
Please use Qty box to add item(s) to cart.
201905706
Wall Mount/Portable
White

$78.55 / each

Enter location to check availability
Catalog Page #  NA

Price $78.55 / each

Technical Specs

  • Item Medical Security Cabinet
  • Mount Type Wall Mount/Portable
  • Case Material Steel
  • Color White
2019065D03
Wall Mount
Sand

$160.25 / each

Enter location to check availability
Catalog Page #  NA

Price $160.25 / each

Technical Specs

  • Item Medical Security Cabinet
  • Mount Type Wall Mount
  • Case Material Steel
  • Color Sand
2019075S89
Wall Mount
Sand

$495.75 / each

Enter location to check availability
Catalog Page #  NA

Price $495.75 / each

Technical Specs

  • Item Medical Security Cabinet
  • Mount Type Wall Mount
  • Case Material Steel
  • Color Sand
2019035D03
Wall Mount
Sand

$116.65 / each

Enter location to check availability
Catalog Page #  NA

Price $116.65 / each

Technical Specs

  • Item Medical Security Cabinet
  • Mount Type Wall Mount
  • Case Material Steel
  • Color Sand
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More