Skip Content

ST
STEELMASTER

Key Control Cabinet,90 Units

  • Item # 25TE62
  • My Part #
  • Mfr. Model # 2017290G2
  • Catalog Page # N/A
  • UNSPSC # 46171509
Key Control Cabinet,90 Units close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $136.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 6.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The STEELMASTER Security Key Cabinet boasts a contemporary, attractive design ideal for displaying in most offices. The Security Key Cabinet’s door opens fully to allow access to all contents. The included tags have write-on labels to further distinguish keys quickly and easily. Pre-drilled holes and mounting hardware make for easy installation.

View More

Technical Specs

  • Item Key Control Cabinet
  • Type Hook Style
  • Key Capacity (Units) 90
  • Height 14-3/4"
  • Depth 4-1/4"
  • Width 12"
  • Material Steel
  • Built-In Key Hooks
  • Door Has Full Length Hinge and Comes with a Key Lock, Two Keys Included
  • Finish Scratch and Chip Resistant Finish, Charcoal Gray
  • Includes Hook-Style Key Hangers, Color-Coded Key Tags, Cam Lock, (2) Keys
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.