Skip Content

TP
STEELMASTER

Empty First Aid Cabinet,Sand,Steel

  • Item # 25TE65
  • My Part #
  • Mfr. Model # 2019075S89
  • Catalog Page # N/A
  • UNSPSC # 42172001
Empty First Aid Cabinet,Sand,Steel close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $443.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 17.8 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Simplex Lock on the Medical Security Cabinet has over 2200 combinations; the lock can be set using all five buttons and can be easily changed to maintain maximum security. Constructed of heavy gauge steel and coated with a chip and scratch-resistant finish, the Medical Security Cabinet can be mounted to walls, carts, or doors with the pre-drilled holes. The door features a full piano-length hinge.

View More

Technical Specs

  • Item Empty First Aid Cabinet
  • Mount Type Wall Mount
  • Case Material Steel
  • Color Sand
  • Waterproof No
  • Number of Shelves 4
  • Height 20-1/4"
  • Width 16-1/2"
  • Depth 5"
  • For Use With Industrial First Aid Kits
  • Includes Mounting Hardware
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.