Skip Content

WG
STEELMANPRO

UV Penlight, Aluminum, Maximum Lumens Output: 70, Black, 5.50"

  • Item# 31NJ78
  • Mfr. Model# 78611
  • Catalog Page# 666
  • UNSPSC# 39111702
UV Penlight, Aluminum, Maximum Lumens Output: 70, Black, 5.50" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $20.40 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This water-resistant penlight can be used with the included UV head attachment to assist in leak detection. The aluminum casing is anodized inside and out, with a polycarbonate lens to help protect the LED chips. The steel clip helps for ease of use and location when in the shop.

View More

Technical Specs

  • Item Penlight
  • Flashlight Grade Industrial
  • Lamp Type UV
  • Number of Batteries 2
  • Flashlight Battery Size AAA
  • Flashlight Battery Type Alkaline
  • Batteries Included Yes
  • Length 5.50"
  • Lumens Range 50 to 99
  • Maximum Lumens Output 70
  • Lumens 70
  • Lamp Life 100,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Light Output Modes High
  • Water Penetration Rating IPX4
  • Replacement Lamps No
  • Standards ANSI/NEMA FL1
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by Not rechargeable. Poor quality and quit working after one week. November 7, 2014
  • 2017-01-15 T19:39:35.267-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_31NJ78, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.