Skip Content


LED Penlight, Aluminum, Maximum Lumens Output: 70, Black, 5.75"

  • Item # 31NJ76
  • My Part #
  • Mfr. Model # 78609
  • Catalog Page # N/A
  • UNSPSC # 39111702
Industrial Penlight,LED,Black close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This light is rechargeable up to 300 times, so it can be used frequently without having to replace the batteries. The aluminum housing is anodized inside and out for durability. The lens is made of high-impact polycarbonate.

View More

Technical Specs

  • Item Penlight
  • Flashlight Grade Industrial
  • Light Technology LED
  • Number of Batteries 1
  • Flashlight Battery Size 3.7V
  • Flashlight Battery Type Lithium-Ion
  • Length 5.75"
  • Lumens Range 50 to 99
  • Maximum Lumens Output 70
  • Lumens 70
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Batteries Included Yes
  • Lamp Life 100,000 hr.
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Light Output Modes High
  • Special Light Output Mode No Special Light Output
  • Water Penetration Rating IPX4
  • Replacement Lamps No
  • Standards ANSI/NEMA FL1
  • Includes USB Cord, Wall Charger, UV Head
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms