Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
STEELMAN

BMW Terminal Tool Kit, 5 Pc

  • Item# 20C929
  • Mfr. Model# 95926
  • Catalog Page# 1122
  • UNSPSC# 27111714
BMW Terminal Tool Kit,5 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $111.80 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.6 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit contains five of the most popular terminal release tools for use on BMW vehicles. The precisely trimmed and machined tools eliminate the potential for damage to wiring connectors, harnesses, and/or terminal blocks. The polished chrome handles have a knurled finish and stainless steel tips.

View More

Technical Specs

  • Item Terminal Tools Kit
  • Type BMW
  • Color Black
  • Length 8-5/8"
  • Width 4-5/8"
  • Height 2"
  • Application Electrical System In Vehicles
  • Number of Pieces 6
  • Includes LSK 1.5 mm Bushing Side Tool,Sicma Terminal 2.8 mm Tool,One Locking Flat Terminal Tool,Micro Timer Flat Spring Terminal Tool,Universal Secondary Tool
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.