Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

STEELMAN

Master Terminal Tool Kit, 19 Pc

  • Item# 20C926
  • Mfr. Model# 95978
  • Catalog Page# 1122
  • UNSPSC# 27111714
Master Terminal Tool Kit,19 Pc close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $141.45 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.1 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This kit contains the latest tools for new Volkswagen and Audi vehicles, plus special tools for coolant sensors, wiring harnesses, and terminal blocks on Chrysler, Hyundai, KIA, Mitsubishi, and many other modern vehicles. It eliminates potential damage to wires or terminal blocks. Featuring a knurled finish for extra grip, the handles are individually marked for easy reference to the application chart, which is included inside the storage case.

View More

Technical Specs

  • Item Terminal Tools Kit
  • Type Master
  • Color Blue
  • Length 10"
  • Width 5"
  • Height 1-3/4"
  • Application Electrical System In Vehicles
  • Number of Pieces 20
  • Includes PCM/Transmission Harness Tool,Terminal Block Tool,Underhood Sensor Tool,Sheathing Ripper Tool,ABS ECU .55 pin Tool,ABS ECU .35 pin Tool,V W Terminal Tool,Tube,Spring Loaded,3.3mm x 28mm,Square Blade,1.4mm x 28mm,Flat Blade,1.5mm x 24.75mm,Flat Blade,2.0mm x 23mm,Fork Blade,8mm x 24mm,Flat Blade Screwdriver,3/16" x 1",Tube,3.3mm x 28mm,Tube,4.3mm x 13mm,Tube,3.75mm x 13mm,Tube,3.0mm x 13mm,Flat Twin Blade,3.0mm,Flat Twin Blade,1.6mm
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.