Navigation Menu New

Access My Account, Order History, Lists and more here.

45XE37 79990 UNSPSC # 27112814

Impact Socket Extension: 1/2 in Input Drive Size, 3/8 in Output Drive Size, Black Oxide

  • Item # 45XE37
  • Mfr. Model # 79990
  • UNSPSC # 27112814
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

These 1/2" drive flex impact socket extensions come with a one-half inch square drive that’s compatible with impact power wrenches having the same drive size. They are hinged on the drive end to allow the tool access to fasteners in tight spaces.

Tap image to zoom.

Roll over image to zoom.

Impact Socket Extension: 1/2 in Input Drive Size, 3/8 in Output Drive Size, Black Oxide

  • Item # 45XE37
  • Mfr. Model # 79990
  • UNSPSC # 27112814
  • Catalog Page # N/A
Country of Origin Taiwan. Country of Origin is subject to change.

These 1/2" drive flex impact socket extensions come with a one-half inch square drive that’s compatible with impact power wrenches having the same drive size. They are hinged on the drive end to allow the tool access to fasteners in tight spaces.

Technical Specs

  • Item Impact Socket Extension
  • Material Alloy Steel
  • Finish Black Oxide
  • Overall Length 6 in
  • Input Drive Size 1/2 in
  • Output Drive Size 3/8 in
  • Input Drive Gender Female
  • Input Drive Shape Square
  • Output Drive Gender Male
  • Output Drive Shape Square
  • Drive Type Impact
  • Impact Rated Yes
  • Insulated No
  • Locking No
  • Non-Sparking No
  • Number of Pieces 1
  • Measurement Type SAE
  • Standards ASME B107.110
  • Socket Extension Type Flex

These 1/2" drive flex impact socket extensions come with a one-half inch square drive that’s compatible with impact power wrenches having the same drive size. They are hinged on the drive end to allow the tool access to fasteners in tight spaces.

Back to Top