Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
STEELMAN

LED Replacement Panel for 13W/26W Work Lights, 1EA

  • Item # 38GV49
  • My Part #
  • Mfr. Model # 98252B
  • Catalog Page # N/A
  • UNSPSC # 39111702
LED Replacement Panel for 13W/26W Work Lights, 1EA close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This panel is a direct LED bulb replacement for existing lights using a 13-watt fluorescent bulb. Its bi-pin mounting base makes replacing the light quick and easy. The bulb is rated at 100,000 LED bulb hours at 175 lumens. 

View More

Technical Specs

  • Item Replacement Panel
  • Light Technology LED
  • Voltage 120
  • Watts 0.24
  • For Use With 13W/26W Work Lights
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.