Skip Content

DG
STEELMAN

LED Mini Flashlight, Aluminum, Maximum Lumens Output: 200, Black, 4.25"

  • Item # 31NJ75
  • My Part #
  • Mfr. Model # 96666
  • Catalog Page # N/A
  • UNSPSC # 39111702
LED Mini Flashlight, Aluminum, Maximum Lumens Output: 200, Black, 4.25" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

This mini flashlight features a built-in recharging port with a rotating collar. The tough aluminum body is anodized inside and out for corrosion resistance. The PC lens is shatter and water resistant.

View More

Technical Specs

  • Item Mini Flashlight
  • Flashlight Grade Industrial
  • Safety Rated Not Safety Rated
  • Light Technology LED
  • Flashlight Battery Size 3.7V
  • Flashlight Battery Type Lithium-Ion
  • Rechargeable Yes
  • Length 4.25"
  • Lumens 200/100/45
  • Lumens Range 100 to 249
  • Maximum Lumens Output 200
  • Run Time on High Setting 1.5 hr.
  • Body Color Black
  • Flashlight Body Material Aluminum
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1.5/3.5 hr.
  • Lamp Life 100,000 hr.
  • Switch Type Push Button
  • Lens Material Polycarbonate
  • Beam Distance 119m
  • Light Output Modes High / Medium / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode SOS, Strobe
  • Water Penetration Rating IPX4
  • Standards ANSI/NEMA FL1
  • Manufacturers Warranty Length 1 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.