Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
STEELMAN

Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 700, Black

  • Item# 31NJ70
  • Mfr. Model# 96883
  • Catalog Page# N/A
  • UNSPSC# 39111702
Industrial LED Handheld Flashlight, Aluminum, Maximum Lumens Output: 700, Black close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $241.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 1.11 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The modular 21 UV LED head turns this flashlight into a leak detection tool in seconds. A concealed rotating collar helps keep the built-in charging port free of debris. The tough aluminum casing is anodized inside and out, and the high-impact polycarbonate lens helps protect against breakage.

View More

Technical Specs

  • Item Handheld Flashlight
  • Flashlight Grade Industrial
  • Rechargeable Yes
  • Lamp Type LED
  • Flashlight Battery Size 3.7V
  • Flashlight Battery Type Lithium-Ion
  • Number of Batteries 1
  • Batteries Included Yes
  • Battery Burn Time 1.5/13 hr.
  • Length 6.75"
  • Lumens 700/150
  • Lumens Range 450 to 750
  • Run Time on High Setting 1.5 hr.
  • Maximum Lumens Output 700
  • Lamp Life 100,000 hr.
  • Body Color Black
  • Body Material Aluminum
  • Switch Type Trigger
  • Lens Material Polycarbonate
  • Safety Rated Not Safety Rated
  • Beam Distance 209m
  • Water Penetration Rating IPX4
  • Light Output Modes High / Low
  • Flashlight Beam Type Fixed
  • Special Light Output Mode Strobe
  • Weight with Batteries 1.10 lb.
  • Standards ANSI/NEMA FL1
  • Manufacturers Warranty Length 1 yr.
  • Includes Charger and UV Head
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.