Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
STEELMAN

Electric Stethoscope, 2 Operation Modes

  • Item# 20C898
  • Mfr. Model# 97170
  • Catalog Page# 1121
  • UNSPSC# 41114602
Electric Stethoscope,2 Operation Modes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $174.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.4 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Use this stethoscope to amplify sound during diagnosis or verification of proper engine operation. Its vibration detection can pinpoint faulty bearings, injectors, squeaks, rattles, etc. The noise cancellation feature can be used while in vibration detection mode to eliminate background noise. Features include a mode selection switch with LED indicator, a studio-style head set, and a blow-molded storage case. A 9V battery is included.

View More

Technical Specs

  • Item Electric Stethoscope
  • Type 2 Operation Modes
  • Includes Ergonomic Handle, Rotary Volume Control, Detachable Flex Wand with LED Illuminated Tip, Headset w/Tangle-Free Coil Cord, Storage Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.