Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
STEELMAN

Electric Stethoscope, Non Conductive

  • Item # 20C893
  • Mfr. Model # 06400
  • Catalog Page # 961
  • UNSPSC # 41114602
Electric Stethoscope,Non Conductive close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $65.55 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 1.7 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The ultra-sensitive microphone and amplifier provide a full range of sound with no missing frequencies. This nonconductive stethoscope will not zap expensive computer circuitry. It pinpoints noise and location of worn bearings and bushings, noisy valves and lifters, broken or worn gear teeth, faulty fuel injectors, wind or air leaks, annoying squeaks, and rattles. The flexible shaft can reach the tightest areas.

View More

Technical Specs

  • Item Electric Stethoscope
  • Type Non Conductive
  • Includes Headphone, Wand w/Amp and Mic, 9 Volt Battery, Carrying Case
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is manufactured or supplied by a minority, woman or disadvantaged business.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.