Skip Content

TP
STEEL KING

Yellow Bolted Channel Beam 3"H x 108"W x 1-5/16"D

  • Item # 2CAE3
  • My Part #
  • Mfr. Model # CB7XH300108BP51-48YW
  • Catalog Page # 1228
  • UNSPSC # 24102004
Yellow Bolted Channel Beam 3"H x 108"W x 1-5/16"D close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $155.00 / pkg. of 2
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 92.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Structural Channel Pallet Rack Components are made with high-strength steel (50,000 psi min.) for superior rigidity and durability. Feature 2-bolt beam connections and 7-ga. wraparound connector plate to help square rack into position and create a tighter connection. Yellow color. Beam ties are sold separately.

• Fully welded steel construction Rack Manufacturer's Institute (RMI) certified Powder-coated finish for chip- and chemical-resistance
Beams

View More

Technical Specs

  • Pallet Rack Item Beam
  • Pallet Rack Beam Style Channel Beam
  • Pallet Rack Style Structural
  • Pallet Rack Construction Bolted
  • Beam Height 3"
  • Overall Depth 1-5/16"
  • Overall Width 108"
  • Load Capacity 4040 lb.
  • Material Steel
  • Color Yellow
  • Finish Powder Coated
  • Standards RMI
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.