Skip Content
TP
STEEL KING

Orange Teardrop Step Beam 4-3/16"H x 108"W x 2-7/16"D

  • Item # 10W871
  • My Part #
  • Mfr. Model # SBRUM400108P
  • Catalog Page # N/A
  • UNSPSC # 24102004
Welded Step Beam,108 L,Orange close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $53.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 29.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Seismic Beams
Capacities change based on location and configuration. Check local ordinances for code and seismic requirements.
Beams
Teardrop and rivet design with heavy-duty connection plates allows easy installation and greater connection integrity. Auto-engaging safety clip resists beam disengagement and provides an audible click when secured. Poppy orange powder-coated finish.
Steel King Teardrop Pallet Rack Components
• Rack Manufacturer's Institute (RMI) Certified Boltless assembly
Closed tubular columns and braces generate 250% greater durability against fork truck damage.

View More

Technical Specs

  • Pallet Rack Item Beam
  • Pallet Rack Beam Style Step Beam
  • Pallet Rack Style Roll Formed
  • Pallet Rack Construction Teardrop
  • Beam Height 4-3/16"
  • Overall Depth 2-7/16"
  • Overall Width 108"
  • Load Capacity 4180 lb.
  • Material Steel
  • Color Orange
  • Finish Powder Coated
  • Standards RMI
  • Beam Step Height 1-5/8"
  • Beam Step Depth 13/16"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Documentation

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.