Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DG
STEEL KING

Safety Yellow 11 ga. Steel, Post Height 18-5/8", (W x D): 4"

  • Item# 2HCR2
  • Mfr. Model# SCOYW
  • Catalog Page# N/A
  • UNSPSC# 24101809
Safety Yellow 11 ga. Steel, Post Height 18-5/8", (W x D): 4" close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Material 11 ga. Steel
  • Guard Rail Levels Single
  • Color Safety Yellow
  • Post Dimensions (W x D) 4"
  • Mounting Plate Dimensions 10" x 10"
  • Includes 1 End Cap, 4 Anchor Bolts, 3 Mounting Bolts
  • Post Height 18-5/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms