Skip Content

NC
STEEL KING

Bulk Container, Vista Green, 30-1/2"H x 44"L x 36"W, 1EA

  • Item # 4TJ21
  • My Part #
  • Mfr. Model # HDWT3644VG
  • Catalog Page # 1552
  • UNSPSC # 24112004
Bulk Container,44 In L,Vista Green close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $629.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 220.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Bulk Steel Storage Containers
• 4000-lb. capacity Ample underclearance allows lifting with forklift
Workingtainer® Steel
• Adjustable hopper chute ergonomically dispenses small parts Tubular corner columns and base structure Stackable to 6 units high
Hopper door on narrow side of container is adjustable from fully closed to fully open. Ready for the assembly line; no additional movement of parts needed.

View More

Technical Specs

  • Bulk Container Item Bulk Container
  • Gauge 14
  • Outside Length 44"
  • Outside Width 36"
  • Outside Height 30-1/2"
  • Inside Length 42"
  • Inside Width 34"
  • Inside Height 24"
  • Volume Capacity 24.3 cu. ft.
  • Load Capacity 4000 lb.
  • Material Steel
  • Color Vista Green
  • Finish Wet Enamel
  • Fork Entry 4-Way Entry
  • Includes Adjustable Chute
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.